Fire Hose, 4-Layer, 2 1/2 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube, Yellow
Mfr # JX250Y025-NH250
Zoro # G815677494
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
4-Layer
Fitting Size
2 1/2 in
Hose Color
Yellow
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Reinforced Extruded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JX250Y025-NH250
Zoro #
G815677494
UPC #
-
Country of Origin
Spain
Dimensions
Fitting Size
2 1/2 in
Hose Inside Diameter
2 1/2 in
Hose Fitting A Size
2 1/2 in
Hose Length
25 ft
Hose Fitting B Size
2 1/2 in
Details
Item
Fire Hose
Fire Hose Type
4-Layer
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male X Female
Hose Configuration
Coupled Assembly
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Rocker
Standards
ISO 9050, NFPA 1961, UL 19, ULC S511-14
Operating Temperature Range
-4 Degrees to 176 Degrees F
Burst Pressure
900 psi
Maximum Working Pressure at 70F
300 psi
Hose Fitting A Material
Aluminum
For Media Type
Water
Hose Fitting B Material
Male X Female
Fitting Material
Aluminum
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type 4-Layer, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 2 1/2 in, Hose Length 25 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi, Standards ISO 9050, NFPA 1961, UL 19, ULC S511-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.