Fire Hose, 4-Layer, 50 ft. Length, 4 in Hose Inside Dia., Rubber Hose Tube, Storz Fitting A, Yellow

  • Mfr # G56H4FX450S

  • Zoro # G7872024


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
4-Layer
Fitting Size
4 in x 4 in
Hose Color
Yellow
Hose Inside Diameter
4 in
Hose Tube Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G56H4FX450S
Zoro #
G7872024
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Hose Inside Diameter
4 in
Length
50 ft.
Coupling Bowl Size
4-9/32"
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Details

Item
Fire Hose
Fire Hose Type
4-Layer
Hose Color
Yellow
Hose Tube Material
Rubber
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Thread Type
Storz
Working Pressure
250 psi
FM Approved
Yes
Lining Material
Rubber
Burst Pressure
750 psi
Coupling Material
Aluminum
Test Pressure
500 psi
Standards
ISO 9001, NFPA 1961
Material
Nitrile Rubber
Hose Fittings
Aluminum 4-17/32 in M Storz x Aluminum 4-17/32 in F Storz
Hose Cover Material
Rubber
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-4 Degrees to 176 Degrees F
Fitting Configuration
M Storz x F Storz

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type 4-Layer, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 4 in, Hose Length 50 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 250 psi, Standards ISO 9001, NFPA 1961, Burst Pressure 750 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.