This item is Discontinued.

Jako Jako 160 mm Cabinet Handle; Satin US32D - 630 Stainless Steel W120x160

This item is Discontinued.

Jako

Jako 160 mm Cabinet Handle; Satin US32D - 630 Stainless Steel (Discontinued)

Mfr # W120x160
Zoro # G003961893
UPC # 1001100000180
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W120x160
Zoro #
G003961893
UPC #
1001100000180
Country of Origin
China

Description

Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.

Specifications
  • Color: Satin US32D
  • Size: 160 mm
  • Material: 630 Stainless Steel
  • Quantity: 10
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Collection: Stainless Steel Handle
  • Assembly Required: No
  • Packaging Type: Bag
  • Package Box: 10 Pieces
  • Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
  • Dimensions: 1 3/8" H x 6 17/32" W x 1 17/64" D
  • Weight: 0.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.