Jamco
12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary
- Zoro #: G9946806
- Mfr #: MC448BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Material: Steel
- Color: Black
- Duty Rating: Extra-Heavy Duty
- Width: 48 in
- Overall Width: 48 in
- Height: 54 in
- Assembled/Unassembled: Assembled
$1,848.99
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,848.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HG236BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JK236GP
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC348BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DL260BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HV236BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HV248BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MC460BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HO260BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MH348BL
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary EMDC-481872-95
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 56-W-243-7DB-L
- Jamco Industrial Storage Cabinets