Shop JAMCO

Combo Drawer & Pegboard Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Black

  • Mfr # GV260BL
  • Zoro # G9945966

product price: 
$
3,171.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV260BL
Zoro #
G9945966
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
3 Adjustable
Number of Drawers
9
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Shelf Capacity
1,000 lbs
Material
Steel
Color
Black
Includes
(2) Adjustable Shelves, (9) Drawers, Pegboard Doors
Series
GV
Method of Construction
Welded
Base Type
Legs
Shelf Adjustment Increments
3 in
Vertical Shelf Clearance
2 1/2 in
Body Panel Type
Solid
Locking Cabinet
Yes
Mobility
Stationary
Shelf Adjustability
Adjustable
Includes Keys
Yes
Pegboard Location
Door
Number of Keys
2
Peg Hole Shape
Peg
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Includes Pegboard Hooks
No
Audit Trail Storage
None
Cabinet Storage Components
Drawers, Pegboard, Shelves
Door Opening
180 Degrees
Cabinet Color
Black
Frame Assembled
Assembled

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Storage Components Drawers, Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Includes Pegboard Hooks No, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Peg Hole Shape Peg, Pegboard Location Door, Vertical Shelf Clearance 2 1/2 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products