Jamco
18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 37 in H, Stationary
- Mfr # KE236
- Zoro # G9824902
$3,930.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $3,930.99
Key Features
- Cabinet Style Shelving
- Duty Rating Heavy Duty
- Overall Width 36 in
- Material 304 Stainless steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 54 in H, Stationary MG224BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DJ248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary WJ236GP
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary ME230SFBL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DJ136BL
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, Stationary KS130
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JL236GP
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC448BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HG260BL
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-246-7/5DB
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HW4SVSC8478-4CL
- Jamco Industrial Storage Cabinets