Jamco
18 ga. 304 Stainless steel Storage Cabinet, 48 in W, 37 in H, Stationary
- Zoro #: G9824893
- Mfr #: KE248
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Heavy Duty
- Overall Width: 48 in
- Material: 304 Stainless steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 18
$3,267.32
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $3,267.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #KE248
- Zoro #G9824893
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 37 in |
Depth | 24 in |
Width | 48 in |
Height | 37 in |
Cabinet Height Range | Desk or Table Height |
Height of Cabinet | 37 in |
Overall Depth | 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Details
Cabinet Style | Shelving |
Duty Rating | Heavy Duty |
Material | 304 Stainless steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Gray |
Gauge | 18 |
Number of Drawers | 0 |
Number of Shelves | 2 Adjustable Shelves |
Handle Type | Paddle |
Item | Storage Cabinet |
Mobile/Stationary | Stationary |
Finish | Premium Polished Stainless |
Shelf Capacity | 400 lb |
Description
Storage Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Door Handle Type Paddle, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 37 in, Overall Width 48 in, Audit Trail Storage None
Reviews of Jamco #KE248
Explore more
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, Stationary KS130
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MB472BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary ME230BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JL236GP
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HV236BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DM148BL
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary GV248BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary MG236SFBL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC448BL
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114SD
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H 7220 SAND
- Jamco Industrial Storage Cabinets