Shop JAMCO

Hazardous Material Storage Cabinet, 60 gal, 1 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # BW1YP
  • Zoro # G9807323

product price: 
$
1,519.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW1YP
Zoro #
G9807323
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in
Cabinet Height Range
Full Height
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Door Type
Hinged
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Finish
Powder Coated
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Number of Doors
2
Indoor/Outdoor
Indoor
Storage Container Type
Drums
Lock Type
Keyed
EN Fire Rating
Non-Combustible
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
Other Standards
UFC 79
Drum Storage Orientation
Vertical
Safety Storage Type
Cabinet
Includes Leveling Feet
Leveling Feet Included
Storage Chemical Type
Flammables
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
Shelf Adjustment Increments
3 in
OSHA Standard
1910.106
FM Class
6050
Shell Material
Steel
Wire Color
Yellow

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.