Hazardous Material Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 in W x 35 in H x 18 in D, Blue

  • Mfr # CK12BP

  • Zoro # G7171320


product price:  $791.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK12BP
Zoro #
G7171320
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
18"
Door Opening Width
20 in
Door Opening Height
29 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
OSHA, NFPA 30, UFC 79, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Finish
Powder Coated
Includes
Adjustable Shelf, (2) Polyethylene Tray
Rated For Flammable Storage
Yes
Number of Doors
1
Additional Shelf
GL123
Sump Capacity
2 gal
Features
3-Point Locking System and Radius Edges, Flame Arrester Vents
Construction
Galvanized Steel with Poly Liners
Indoor/Outdoor
Indoor
Storage Chemical Type
Corrosives
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Lock Type
Keyed
EN Fire Rating
Non-Combustible
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction
Storage Container Type
Small Containers
Other Standards
UFC 79
Drum Storage Orientation
Vertical
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 In., Width 23 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.