This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX348P500GP
- Zoro #
- G9954016
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1,200 lb
- Item
- Drop-Gate Box Truck
- Caster Wheel Type
- Standard
- Handle Type
- Flat
- Number of Shelves
- 1
- Features
- Hinged Drop Gate
- Gauge
- 12 ga, 13 ga
- Finish
- Powder Coated
- Caster Wheel Material
- Polyolefin
- Number of Caster Wheels
- 4
- Number of Sides
- 3
- Side Panel Construction
- Expanded Metal
- Caster Wheel Tread Type/Material
- Standard Polyurethane
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Mounting Location
- Standard
- Caster Mounting Type
- Plate
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Lid/Cover Type
- No Lid
Description
Drop-Gate Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 13 ga, Overall Height 44 in, Overall Length 54 in, Overall Width 31 in, Handle Type Flat, Lid/Cover Type No Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.