Shop JAMCO
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mesh Security Cart, 3,000 lb Capacity, 34 in W x 54 in L x 57 in H, 3 Shelves
- Mfr # VC348P600GP
- Zoro # G4148039
product price:Â
$
1,590.99
/ea
Key Features
Overall Height
57 in
Overall Length
54 in
Overall Width
34 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC348P600GP
- Zoro #
- G4148039
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3,000 lb
- Item
- Mesh Security Cart
- Features
- 3 Stationary Shelves, Padlock Hasp
- Caster Type
- (2) Swivel, (2) Rigid
- Number of Shelves
- 3
- Handle Included
- Yes
- Gauge
- 12 ga, 13 ga
- Caster Material
- Phenolic
- Includes
- 2 Doors and 3 Fixed Shelves
- Finish
- Powder Coated
Dimensions
- Overall Height
- 57 in
- Overall Length
- 54 in
- Overall Width
- 34 in
- Caster Width
- 2 in
- Shelf Length
- 48 in
- Caster Dia.
- 6"
- Shelf Width
- 30 in
- Shelf LxW
- 48 inx30 in
Description
Mesh Security Cart, Load Capacity 3,000 lb, Number of Shelves 3, Gauge 12, 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.