Removable Tray Truck, 2,000 lb Capacity, 41 in W x 67 in H, 1 Shelves
Mfr # VC360P600GP
Zoro # G4147941
product price:Â $1,456.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
67 in
Overall Width
41 in
Load Capacity
2,000 lb
Caster Type
(2) Swivel, (2) Rigid
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VC360P600GP
Zoro #
G4147941
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
67 in
Overall Width
41 in
Caster Dia.
6"
Overall Depth
38"
Details
Load Capacity
2,000 lb
Item
Removable Tray Truck
Caster Type
(2) Swivel, (2) Rigid
Number of Shelves
1
Cart Color
Gray
Capacity per Shelf
100 lb.
Caster Material
Phenolic
Handle Included
No
Finish
Powder Coated
Includes
28 Tray Slots (Trays Not Included)
Gauge
12 ga
Description
Removable Tray Truck, Load Capacity 2,000 lb, Number of Shelves 1, Cart Color Gray, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.