LED Tube, BINS, 4 ft., T8, 18W, 40K, F
Mfr # ZY-T8-18W1200 BINS 40K
Zoro # G1760628
product price:Â $21.29
/ea
Sold in multiples of 30 for $638.70
Key Features
Voltage
100 to 277V AC/382V AC
Watts
18W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZY-T8-18W1200 BINS 40K
Zoro #
G1760628
UPC #
-
Country of Origin
China
Details
Item
LED Tube,BINS,4 ft.,T8,18W,40K,F
Voltage
100 to 277V AC/382V AC
Watts
18W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000K
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Angle
Type
Tube
Bulb Type
SMT 2835
Description
LED Tube,BINS,4 ft.,T8,18W,40K,F, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.