
Amberly 72'' D Vanity, Mid-Century Walnut w/ Jasmine Pearl Top w/FreePower Wireless Charger
Mfr # 670-V72-WLT-FEJP
Zoro # G021967648
product price:Â $6,203.99
/eaKey Features
Width
72 in
Height
34.75 in
Material
Rubberwood
Finish
Mid-Century Walnut
Countertop Material
Eternal Jasmine Pearl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
670-V72-WLT-FEJP
Zoro #
G021967648
UPC #
840467812897
Country of Origin
Viet Nam
Dimensions
Width
72 in
Height
34.75 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Rubberwood
Finish
Mid-Century Walnut
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
Color
Brown
Description
The Mid-Century Modern inspired Amberly Collection by James Martin Vanities showcases a rich walnut cabinet set elegantly atop subtly tapered legs, accented with oval Champagne Brass pulls. Floating or freestanding, Amberly is an eye-catching focal point for any luxury bathroom, imbuing the space with a touch of retro-chic charm and unparalleled elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.