Bellshire 48" Single Vanity, Honey Oak w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # 660-V48-HNO-3PBL

  • Zoro # G322918813


product price:  $5,571.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
35.93 in
Material
Poplar
Finish
Honey Oak
Hardware Finish
Champagne Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
660-V48-HNO-3PBL
Zoro #
G322918813
UPC #
840467834349
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.93 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Honey Oak
Hardware Finish
Champagne Brass
Includes
Vanity, Countertops, Sinks
Countertop Material
Parisien Bleu
Cabinet Finish
Honey Oak
Color
Honey Oak

Description

The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.