
Bristol 72'' D Vanity, Saddle Brown w/ Victorian Sil Silestone Top w/FreePower Wireless Charger
Mfr # 157-V72-SBR-FVSL
Zoro # G621967475
product price:Â $6,505.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
33-3/4 in
Material
Parawood
Finish
Brown
Number of Bowls
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
157-V72-SBR-FVSL
Zoro #
G621967475
UPC #
840467809507
Country of Origin
Viet Nam
Dimensions
Width
72 in
Height
33-3/4 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Parawood
Finish
Brown
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
Countertop Material
Victorian Silver
Color
Brown
Hardware Finish
Satin Nickel
Description
Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.