
Brittany 72in Double Vanity, Burnished Mahogany w/ 3 CM Eternal Marfil Quartz Top
Mfr # 650-V72-BNM-3EMR
Zoro # G611116654
product price:Â $3,597.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
72" Double
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
650-V72-BNM-3EMR
Zoro #
G611116654
UPC #
840108919619
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
34.0 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Burnished Mahogany
Hardware Finish
Satin Nickel
Shape
Rectangular
Countertop Material
Eternal Marfil Quartz
Description
The Brittany 72in Burnished Mahogany Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers and four full-depth drawers. This cabinet also has two doors, which conceal an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge 3 CM eased edge Eternal Marfil Silestone Quartz top with two white ceramic rectangular sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.