Brookfield 48 in. Single Vanity, Honey Oak w/ 3 CM Ethereal Noctis Silestone Top

  • Mfr # 547-V48-HNO-3ENC

  • Zoro # G316242696


product price:  $3,640.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
547-V48-HNO-3ENC
Zoro #
G316242696
UPC #
840467803284
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Honey Oak
Hardware Finish
Champagne Brass
Tabletop Color
Ethereal Noctis
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Brookfield 48 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak vanity finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted piece features two single-door cabinets that open to interior shelves, three standard drawers and one double height drawer for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of an Ethereal Noctis Silestone top with undermount sink completes the look.


  • Two single door cabinets that open to interior shelves; three standard drawers and one double height drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.