Brookfield 48 in. Single Vanity, Honey Oak w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # 547-V48-HNO-3PBL

  • Zoro # G416243142


product price:  $3,714.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
35.88 in
Material
Poplar, Plywood Panels
Includes
Vanity cabinet, countertop, sink
Depth
23.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
547-V48-HNO-3PBL
Zoro #
G416243142
UPC #
840108999543
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Honey Oak
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Shape
Rectangular
Number of Faucet Holes
3 Per Basin
Tabletop Color
Parisien Bleu
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The Brookfield 48 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak vanity finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted piece features two single-door cabinets that open to interior shelves, three standard drawers and one double height drawer for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a Parisien Bleu Silestone top featuring a neutral white and gray background with fine silver veining, along with an undermount sink, completes the look.


  • Two single door cabinets that open to interior shelves; three standard drawers and one double height drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.