
Brookfield 60'' D Vanity, Honey Oak w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger
Mfr # 547-V60D-HNO-FEJP
Zoro # G921967526
product price:Â $5,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
60 in
Height
35.88 in
Material
Poplar
Finish
Honey Oak
Includes
Vanity cabinet, countertop, sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
547-V60D-HNO-FEJP
Zoro #
G921967526
UPC #
840467811463
Country of Origin
Viet Nam
Dimensions
Width
60 in
Height
35.88 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Poplar
Finish
Honey Oak
Includes
Vanity cabinet, countertop, sinks
Color
Brown
Hardware Finish
Champagne Brass
Number of Bowls
2
Countertop Material
Eternal Jasmine Pearl
Description
Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.