Brookfield 60 in. Single Vanity, Honey Oak w/3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # 547-V60S-HNO-3EJP

  • Zoro # G316243044


product price:  $4,194.00
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
35.88 in
Material
Poplar, Plywood Panels
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
547-V60S-HNO-3EJP
Zoro #
G316243044
UPC #
840467803895
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Honey Oak
Shape
Rectangular
Tabletop Color
Eternal Jasmine Pearl
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Brookfield 60 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single door cabinets that open to interior shelves, along with five standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of an Eternal Jasmine Pearl Silestone top with undermount sink completes the look.


  • Two single door cabinets that open to interior shelves; five standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.