Hudson 60" Double Vanity, Honey Oak w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger

  • Mfr # 435-V60D-HNO-FSFR

  • Zoro # G322918578


product price:  $5,917.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.18 in
Material
Poplar
Finish
Honey Oak
Includes
Vanity, Countertops, Sinks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
435-V60D-HNO-FSFR
Zoro #
G322918578
UPC #
840467825903
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.18 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Honey Oak
Includes
Vanity, Countertops, Sinks
Color
Honey Oak
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak
Countertop Material
Siberian

Description

Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.