
Lorelai 48'' S Vanity, Light Natural Oak w/ Victorian Sil Silestone Top w/FreePower Wireless Charger
Mfr # 424-V48-LNO-FVSL
Zoro # G821967435
product price:Â $4,595.99
/eaKey Features
Width
48 in
Height
34 in
Material
Ash
Finish
Light Natural Oak
Countertop Material
Victorian Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
424-V48-LNO-FVSL
Zoro #
G821967435
UPC #
840467810237
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
34 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Ash
Finish
Light Natural Oak
Countertop Material
Victorian Silver
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Number of Bowls
1
Color
Brown
Description
Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.