Shop JAMESON
Create Account
Tools 1000V Insulated Adjustable Wrench, 8in
- Mfr # JT-WA-03000
- Zoro # G908544320
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT-WA-03000
- Zoro #
- G908544320
- UPC #
- 810841032678
- Country of Origin
- United Kingdom
Description
Insulated hand tools from jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded nylon 11, the 8-inch adjustable wrench has a maximum jaw opening of 1 inch 25 mm and is ideal for use in a wide variety of utility, electrical, and telecommunication applications. features: 8 inch adjustable wrench maximum jaw opening of 1 inch 25 mm engineered nylon 11 injection molded to tool for maximum personal protection exceeds international standards: iec 60900:2012 and astm f1505 1,000-volt rated for inlive linein applications virtually indestructible - cut, abrasion, and impact resistant withstands temperature extremes from -40 f to 158 f -40 c to 70 c meets stringent requirements for cat inchc inch - cold impact rating every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts industry-leading lifetime limited warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.