Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod
Mfr # 8-18-100K
Zoro # G2871574
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Features
1.5 in Bend Radius, Easy-Grip Design
Length
100 ft
Size
1/8" dia.
Tape Material
Fiberglass
Includes
Accessory Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8-18-100K
Zoro #
G2871574
UPC #
815963010757
Country of Origin
United States
Dimensions
Length
100 ft
Size
1/8" dia.
Tape Size
1/8"
Case Dia.
12 1/2 in
Case Diameter
12 1/2 in
Tape Length
100 ft
Tape Diameter
1/8 in
Details
Item
Fish Tape
Features
1.5 in Bend Radius, Easy-Grip Design
Tape Material
Fiberglass
Includes
Accessory Kit
Winder Case
Yes
Case Material
Plastic
Case Style
Canister
Tape Profile
Round
Series
Wee Buddy
Non-Conductive
Yes
Tape Tensile Strength
200 lb
Case Winding Type
Canister
Tape Shape
Round
Description
With its 100 ft. of 1/8" fiberglass rod, the Jameson 8-18-100K Wee Buddy Fish Tape is an excellent tool for fishing wires and cables. The 1/8" diameter fiberglass rod has a length of 100 ft. The canister case allows you to easily wind up the tape so it's ready when you need it. This fish tape has a round profile and is housed in a plastic case with a 12 1/2 in. diameter. The Jameson 8-18-100K Wee Buddy Fish Tape is the high quality tool that will meet your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.