Wire Stripper, 1000V Insulated, 6-1/4 in

  • Mfr # JT-PL-00170
  • Zoro # G308452751
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT-PL-00170
Zoro #
G308452751
UPC #
810841031602
Country of Origin
United Kingdom

Description

Insulated hand tools from jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded nylon 11; the 6-1/4 inch insulated wire strippers are ideal for use in a wide variety of utility, electrical, and telecommunication application. The 6-1/4 in. Wire strippers feature a built-in adjustment screw and accommodate a wide range of solid/stranded wire sizes. features: 6-1/4 inch wire strippers features a built-in adjustment screw and accommodate a wide range of solid/stranded wire sizes. engineered nylon 11 injection molded to tool for maximum personal protection exceeds international standards: iec 60900:2012 and astm f1505 1,000-volt rated for inlive linein applications virtually indestructible - cut, abrasion, and impact resistant withstands temperature extremes from -40 f to 158 f -40 c to 70 c meets stringent requirements for cat inchc inch - cold impact rating every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts industry-leading lifetime limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews