Shop JANDORF
Create Account
15 amps Single Pole Push Button Power Tool Switch Silver 1 pk
Mfr # 61121
Zoro # G3893201
product price:
$
15.25
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
- 61121
- Zoro #
- G3893201
- UPC #
- 740265611213
- Country of Origin
- China
Description
A push button switch has an actuator that makes or breaks the circuit contact when its button is depressed. A momentary switch, sometimes called a spring return switch, automatically returns to the rest position. A normally OFF switch (also called a normally open circuit), remains in the OFF rest position until pressure is applied to the actuator. Single pole, single throw (SPST) is a two terminal switch that opens or closes one circuit.
- • This momentary nickle push button switch is commonly used for power tool applications.
- • Features tab terminals for an easy, quick connection.
- • Single Pole, Single Throw (SPST)
- • Normally On Function
- • Rated: 10A-250VAC; 15A-125VAC
- •