Shop JANDORF
Create Account
3/4 in. Nylon Bushing 3 pk
Mfr # 61438
Zoro # G8648469
product price:
$
6.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61438
- Zoro #
- G8648469
- UPC #
- 740265614382
- Country of Origin
- China
Description
The nylon snap bushing is used in rough, unfinished holes, converting them into smooth openings to mechanically protect and insulate electrical and telecommunications cables, tubing, rope and utility lines. With multiple locking steps to easily snap into place in a mounting hole that has a panel thickness up to 0.125 inches and a mounting hole diameter of 0.75 inches.
- • Mechanically protects and insulates electrical and telecommunications cables, tubing, rope and utility lines
- • Used in rough, unfinished holes to convert into smooth, insulated openings
- • With multiple locking steps to easily snap into place in a mounting hole that has a panel thickness up to 0.125 inch
- • Nylon Snap Bushing
- •