This item is Discontinued.

This item is Discontinued.
Glass Fuse, GDC(TSD) Series, Time-Delay, 1A, 250V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60674
- Zoro #
- G2699012
- UPC #
- 740265606745
- Country of Origin
- China
- Series
- GDC(TSD)
- Speed
- Time-Delay
- Amps
- 1A
- AC Voltage Rating
- 250V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Item
- Glass Fuse
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents, but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.
- • GDC Time Delay Glass Fuse
- • 5mm diameter x 20mm length
- • 1 Amp, 250 Volt
- • Small dimension fuse
- • European (IEC) fuse
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.