Shop JANDORF
Create Account
Toggle Switch Nuts Silver 5 pk
Mfr # 61155
Zoro # G3891670
product price:
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61155
- Zoro #
- G3891670
- UPC #
- 740265611558
- Country of Origin
- China
Description
Toggle switch nuts are used to secure and lock into position switches such as toggle, rotary and push button switches.
- • Toggle switch nuts are used to hold the switch in place and are commonly used on toggle, rotary and push button type switches.
- • A switch lock nut is necessary to prevent damage during switch installation. Be sure to place a lock nut behind the installation panel before starting.
- • Thread SIze M12x1-6H, Thickness 2.5mm, O.D. 14mm
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov