Shop JANNSEN
Additional $695.00 delivery surcharge applies per item.
See details
Create Account
Royal Victorian VI 36 Glass Greenhouse, 10 ft. 2 in. W x 19 ft. 11 in. L
- Mfr # VI 36 Glass
- Zoro # G3667694
product price:Â
$
13,809.99
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
- VI 36 Glass
- Zoro #
- G3667694
- UPC #
- 17783955366
- Country of Origin
- Belgium
Description
Royal Victorian VI 36 Greenhouse in Green with 4mm tempered glass:10'2" W x 19'11" L x 9' H and 6'7" H side walls. Includes 4 roof windows (2 automatic openers & 2 spindle), 1 louvre window with clear Lexan cover for winter, 2 sliding doors, large bottom frame/base, large gutters with downspouts, and misting system.