Shop JASCO

Products 218420 26427 18 in. Plug Led Lgt Fixture

  • Mfr # 218420
  • Zoro # G004045929

product price: 
$
66.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
218420
Zoro #
G004045929
UPC #
-
Country of Origin
China

Description

GE, 18", Under Cabinet LED Light Fixture, Premium, Plug In, 5' Cord, 3000K, 609 Lumens High/Off/Low/Off Rocker Switch, Linkable Up To 40 Fixtures, No Bulbs To Replace, 120 Vac 60Hz, 50,000 Rated Hours Of LED Life, Convert To Direct Wire With Junction Box Model 24772, Energy Efficient, UL Listed.

Specifications
  • Size: 18 in.
  • Weight: 0.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.