Shop JAY R. SMITH MANUFACTURING
See all product information
Create Account
Finish Trim Kit with Neoprene Gaskets
Mfr # F-1N
Zoro # G6111043
product price:Â
$
59.19
/ea
Key Features
Type
Trim Kit
Fits Brand
Jay R. Smith MFG. Co
Material of Construction
Neoprene
For Use With Mfr. Model Number
0200, 0300, 0400, 0500, 0600 Series
For Use With
0200, 0300, 0400, 0500, 0600 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1N
- Zoro #
- G6111043
- UPC #
- -
- Country of Origin
- Multiple
- Type
- Trim Kit
- Fits Brand
- Jay R. Smith MFG. Co
- Material of Construction
- Neoprene
- For Use With Mfr. Model Number
- 0200, 0300, 0400, 0500, 0600 Series
- For Use With
- 0200, 0300, 0400, 0500, 0600 Series
- Includes
- 5/8 in Cap Nuts, Fiber Washers, Neoprene Outlet Gasket, No. (90) Smith Seal, Steel Washers
- Item
- Finish Trim Kit with Neoprene Gaskets
- Material
- Neoprene
- Product Type
- Finish Trim Kit with Neoprene Gaskets
- Compatible Brand
- Jay R. Smith MFG. Co
- Compatible Manufacturer Part Number
- 0200, 0300, 0400, 0500, 0600 Series
Description
Finish Trim Kit with Neoprene Gaskets, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 0200,0300,0400,0500, 0600 Series, Includes Cap Nuts, Fiber Washers, Steel Washers, No. (90) Smith Seal, Neoprene Outlet Gasket, Trim Kit, Material of Construction Neoprene, For Use With 0200,0300, 0400,0500, 0600 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.