Gasket, Water Closet
Mfr # 0100GASKET-NEOP
Zoro # G6168662
product price:Â $20.25
/eaKey Features
Size
5-3/8"
Type
Water Closet
Fits Brand
Jay R. Smith MFG. Co
Material of Construction
Neoprene
For Use With Mfr. Model Number
0200, 0300, 0400, 0500, 0600 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0100GASKET-NEOP
Zoro #
G6168662
UPC #
-
Country of Origin
United States
Dimensions
Size
5-3/8"
Details
Type
Water Closet
Fits Brand
Jay R. Smith MFG. Co
Material of Construction
Neoprene
Item
GASKET
For Use With Mfr. Model Number
0200, 0300, 0400, 0500, 0600 Series
For Use With
0200 Series Fixture Supports
Compliance
ASME A112.6.1M
Material
Neoprene
Product Type
Gasket
Compatible Brand
Jay R. Smith MFG. Co
Compatible Manufacturer Part Number
0200, 0300, 0400, 0500, 0600 Series
Description
Gasket, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 0200,0300,0400,0500,0600 Series, Water Closet, Size 5-3/8 in., Material of Construction Neoprene, For Use With 0200 Series Fixture Supports, Compliance ASME A112.6.1M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.