605-325-01 Black Mini Breather Tank with 0.25 in. Fittings
- Mfr # JAZ605-325-01
- Zoro # G516275036
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JAZ605-325-01
- Zoro #
- G516275036
- UPC #
- 605325010
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -Black Mini Breather Tank with 0.12 in. Fittings -Molded-in 1/4in-20 threaded mounting inserts -Only 2-3/8in diameter to fit into tight locations -Lever handle petcock for easy draining Specifications - Size: 0.25 in. - Color: Black - Diameter: 2.38in60.33 mm - Fitting: 1/4in - Shape: Round - Capacity: 1 Pint - Inlet Quantity: 2 - Inlet Attachment: Hose barb - Material: Polyethylene - Overflow Tank Mounting: Bolt-in - Overall Length: 7.38in187.45 mm - Pieces: 1 Piece
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.