Skip to Main Content
customer-service Help
Jb Industries

Manifold Hose Set, 60 In, Red, Yellow, Blue

Jb Industries Manifold Hose Set, 60 In, Red, Yellow, Blue CCLS-60
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.03
  • Item: Manifold Hose Set, Low Loss
  • Length: 60 in
  • Color: Red, Yellow, Blue
See full product details
Orders over $75 ship free.
Total: $73.03

Jb Industries #CCLS-60 Specifications

  • Item: Manifold Hose Set, Low Loss
  • Length: 60 in
  • Color: Red, Yellow, Blue
  • Angle: 30 Degrees
  • Working Pressure: 800 psi
  • Connection Size: 1/4 in Female
  • Number of Hoses: 3
  • Fitting Material: Brass
  • Burst Pressure: 4,000 psi
  • Hose Material: Kevlar(R)/Rubber
  • Features: Nitrile Cover
  • For Use With: Refrigerant Manifold Gauge Sets
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 3, Length 60 in, Color Red, Yellow, Blue, Hose Material Kevlar(R)/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Nitrile Cover

Reviews of Jb Industries #CCLS-60