Shop JB INDUSTRIES

Quick Coupler, 180 Degree, 3 in L, 5/16 in Female SAE x 1/4 in Male SAE, Right Hand, Brass

  • Mfr # QC-S5S
  • Zoro # G1182973

product price: 
$
11.19
/ea

Key Features

Connection Size
1/4 in Male x 5/16 in Female
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Features
Straight Coupler, 5/16 QC x 1/4 SAE Coupler with Valve Core
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC-S5S
Zoro #
G1182973
UPC #
684520330603
Country of Origin
United States

Dimensions

Connection Size
1/4 in Male x 5/16 in Female
Output Connection Size
1/4 in
Input Connection Size
5/16 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in
Fits Chest Size
Straight Coupler, 5/16 QC x 1/4 SAE Coupler with Valve Core

Details

Item
Quick Coupler
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Features
Straight Coupler, 5/16 QC x 1/4 SAE Coupler with Valve Core
Fitting Material
Brass
Angle
180 Degrees
Color
Bronze
Input Connection Gender
Female
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
800 psi
Output Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
225 Degrees F
For Refrigerant Group
HC, HCFC, HFC
A2L Compatibility
A2L Compatible
Output Connection Gender
Male
Output Connection Type
SAE
Burst Pressure
4,000 psi
Product Type
Quick Coupler
For Refrigerant Type
Input Connection Thread Direction
Right-Hand
Input Connection Type
SAE
Operating Pressure - Minimum
14.7 psi
Shell Material
Brass
Wire Color
Bronze

Description

Quick Coupler, 180 Deg, 3 in L, Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.