Shop JB INDUSTRIES

Quick Coupler, 1/4 QC x 1/8 in FE NPT, Right Handed, 180 Degrees, 3 in L, Brass

  • Mfr # QC-S4A
  • Zoro # G0578575

product price: 
$
9.99
/ea

Key Features

Connection Size
1/8 in (F)NPT x 1/4 in Female
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Fitting Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC-S4A
Zoro #
G0578575
UPC #
684520320130
Country of Origin
United States

Dimensions

Connection Size
1/8 in (F)NPT x 1/4 in Female
Input Connection Size
1/4 in
Overall Length
3 in
Output Connection Size
1/8 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Quick Coupler
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Fitting Material
Brass
Angle
180 Degrees
Color
Bronze
For Refrigerant Type
Output Connection Thread Direction
Right-Hand
Product Type
Quick Coupler
Operating Temperature - Minimum
-30 Degrees F
Burst Pressure
4,000 psi
Operating Temperature - Maximum
225 Degrees F
A2L Compatibility
A2L Compatible
Input Connection Gender
Female
Output Connection Type
NPT
For Refrigerant Group
HC, HCFC, HFC
Operating Pressure - Minimum
14.7 psi
Operating Pressure - Maximum
800 psi
Output Connection Gender
Female
Input Connection Thread Direction
Right-Hand
Input Connection Type
SAE
Shell Material
Brass
Wire Color
Bronze

Description

Coupler,1/4 Qc X 1/8 Fpt, Connection 1/4 x 1/8 FPT, For Use With Copper Fittings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.