Shop JB INDUSTRIES

Eliminator Refrig Evacuation Pump, 4.0 cfm, 6 ft.

  • Mfr # DV-4E

  • Zoro # G2454584


product price:  $436.08
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Inlet Port Size
1/4 in and 3/8 in Flare
Voltage
120V AC
Phase
Single
Weight
32 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DV-4E
Zoro #
G2454584
UPC #
684520101678
Country of Origin
United States

Dimensions

Inlet Port Size
1/4 in and 3/8 in Flare
Overall Length
14 in
Overall Width
18 in
Overall Height
9.1 in
Height
12 in
Width
6 1/2 in
Inlet 1 Port Connection Size
1/4 in
Inlet 2 Port Connection Size
3/8 in
Cord Length
6 ft

Details

Item
Vacuum Pump
HP
1/2 hp
Voltage
120V AC
Phase
Single
Weight
32 lb
Amps AC
7 A
Displacement
4 cfm
End Vacuum
25 micron
Cord
6 ft
Includes
Check Valve
Hz
60 Hz
Body Material
Metal
Oil Capacity
25 oz
Application
For Air Conditioning and Refrigeration System Evacuation
Motor Type
DC
Standards
CE Certified, CSA Certified, EMC, UL Listed
Includes Vacuum Gauge
Gauge Not Included
Inlet 2 Port Connection Type
Flare
Motor Speed
1,725 RPM
Includes Gas Ballast
Gas Ballast Not Included
Inlet 1 Port Connection Thread Direction
Right-Hand
Frequency
60 Hz
Warranty
2 yr
A2L Compatibility
Not A2L Compatible
Inlet 3 Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Gender
Male
Includes Sightglass
Sightglass Included
Plug Configuration
5-15P
Includes Isolation Valve
Isolation Valve Not Included
Includes Oil Mist Filter
Oil Mist Filter Not Included
Number of Stages
Two-Stage
Ultimate Vacuum
25 micron
Inlet 2 Port Connection Thread Direction
Right-Hand
Includes Hoist Clip
Hoist Clip Included
Reservoir Port Connection Thread Direction
Right-Hand
Product Type
Vacuum Pump
Series
ELIMINATOR
Horsepower
1/2 hp
Mobility
Handle
Calibration Certificate Type
Not Certified
Current
7 A
Inlet 1 Port Connection Type
Flare
Drive Type
Direct Drive
Number of Inlet Ports
2
Power Source
Plug-In
For Refrigerant Type
R-1234YF, R-32
Power Source - TS Only
Plug-In

Description

Vacuum Pump, 4 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 120V AC, Amps AC 7 A, 60 Hz Hz, 25 micron End Vacuum, Overall Length 14 in, Overall Height 9.1 in, Overall Width 18 in, Weight 32 lb, Oil Capacity 25 oz, Cord 6 ft, Body Material Metal, Includes Check Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.