This item is Discontinued.

Jbc Traffic Cone, Premium PVC (Polyvinyl Chloride), 28" Height, 10 Lbs, Orange TC-28-10-3M6-OR-1

Traffic Cone, Premium PVC (Polyvinyl Chloride), 28" Height, 10 Lbs, Orange (Discontinued)

  • Mfr # TC-28-10-3M6-OR-1
  • Zoro # G504201696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-28-10-3M6-OR-1
Zoro #
G504201696
UPC #
-
Country of Origin
United States

Dimensions

Height
28"
Height of Reflective Collar
6"+4"
Base Dimension
14" x 14"

Details

Item
Traffic Cone
Color
Orange
Material
Premium PVC (Polyvinyl Chloride)
Weight
10 Lbs
Retroreflective Collar
6" + 4" Reflective Collars
Base Shape
Square
Base Color
Black
Retroreflective Collar Material
Polyethylene

Description

JBC’s Revolution Traffic Cones are the ideal solution for all traffic management needs and have been strategically designed to bring you top-notch traffic management solutions. The patented process ensures you the best of both worlds – high-quality custom cones at a low price. These safety cones are made using premium grade PVC injection molding technology. The revolution series traffic cones with a black base have a patented leveling system that holds traffic cones in a vertical position and withstands the impact from heavy vehicle traffic without breaking. Some of these traffic pylons come with the 3M 3840 high-intensity reflective cone collars which maximize the cones visibility at any time of the day. The 3M 3840 sheeting is designed to reflectorize the traffic cones, thus meeting the MUTCD requirement for highway utility. The 3M 3840 reflective collars have a full contact pressure-sensitive adhesive that withstands repeated abuse and impact at 50 mph. Traffic pylons can be used for applications such as roadside construction, construction of new roads, industrial developments, parades, exhibitions, tradeshows, and roadshows, parking lot of shopping malls and commercial buildings, accidents or emergency sites, roadside gatherings, construction of pedestrian pathways, green belts and for roadside plantations, dog or animal training centers, campgrounds, parking lots, wet floors, school sporting events, and amusement parks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.