This item is Discontinued.

This item is Discontinued.
LIVE 400BT Wireless OnEar Headphones Black (Discontinued)
Mfr #
JBLLIVE400BTBLKAM
Zoro #
G107149258
UPC # 50036347945
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBLLIVE400BTBLKAM
- Zoro #
- G107149258
- UPC #
- 50036347945
- Country of Origin
- China
- Color
- Black
- Item
- Headset
- Includes
- (1) Charging Cable, (1) Aux Cable, (1) Quick Start Guide / Safety Sheet, (1) Warranty / Warning.
- Features
- Ambient Aware, Comfortable, Detachable Cable, Fold-flat, Hands-free, In-Line Controller, Lightweight, Multipoint, Rechargeable Battery, TalkThru, Touch Control, Voice Assistant; Environmentally Friendly
- Corded/Wireless
- Corded, Wireless
- Earpiece Design
- On-ear
- Frequency Response
- 20 Hz to 20 kHz
- Wireless Technology
- Bluetooth
- Bluetooth Standard
- Bluetooth 4.2
- Compatibility
- Mobile Phone, Tablet, Bluetooth Devices
- Sound Mode
- Stereo
- Detachable Microphone
- No
- Earpiece Type
- Binaural
- Impedance
- 32 Ohm
- Bluetooth Profiles
- A2DP, AVRCP, HFP, HSP
- Microphone Design
- On-cable
- Integrated Microphone
- Yes
- Ear Cushion Material
- Polyurethane Leather
Dimensions
- Cable Length
- 4.38 ft
- Driver Size
- 1.57 in
Description
JBL LIVE 400BT In your world, superior sound is essential, so slip on a pair of JBL LIVE400BT wireless onear headphones Equipped with massive 40mm drivers, JBL LIVE400BT bluetooth headphones deliver JBL Signature Sound, punctuated with enhanced bass s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.