PROFESSIONAL HM1125 1 in. 60 x 60 1-3-8 in.-18 TPI Exponential Horn
- Mfr # HM1125
- Zoro # G803997160
product price:
$
43.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM1125
- Zoro #
- G803997160
- UPC #
- 7896359507993
- Country of Origin
- China
Description
Each horn is crafted of high quality molded fiberglass, diecast aluminum, or ABS and provides different angles of dispersion to allow for maximum and optimal sound coverage to suit the particular application. Selenium horns can be used in the most demanding of touring environments. The Selenium HM11-25 exponential horn features a low cutoff frequency, compact size, and is perfect for stage monitors, side fill, and P.A. applications.
Horn type: Exponential.
Minimum frequency: 1,200 Hz.
Nominal dispersion: 60° H x 60° V.
Throat diameter: 1.0".
Mounting type: 1-3/8"-18 TPI.
Dimensions: 4.52" W x 4.52" H x 2.95" D.
Cabinet cutout: 3-3/8" x 3-3/8".
Mounting gasket included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.