This item is Discontinued.

Jbl Quantum Stream Dual Pattern USB Microphone, Black JBLQSTREAMBLKAM

This item is Discontinued.

Jbl

Quantum Stream Dual Pattern USB Microphone, Black (Discontinued)

Mfr # JBLQSTREAMBLKAM
Zoro # G909127607
UPC # 50036388948
Country of Origin China
Category Microphones
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JBLQSTREAMBLKAM
Zoro #
G909127607
UPC #
50036388948
Country of Origin
China

Description

JBL Quantum Stream Dual Pattern Premium USB MicrophoneMake your gaming, streaming, and conferencing amazing. The high sampling rate and 14mm dual condenser of the JBL Quantum Stream ensure your voice will always come through loud and clear with zero background noise-or switch back and forth between pick-up patterns when you do want to capture the sounds around you. Mute and unmute with the tap of a button and an RGB ring indicator will change color, so you'll always know when you can be heard.Product Features:Dual capsule condenser mic for perfect streaming, recording and gamingDual 14mm electret condenser and high 96kHz sampling rate captures every soundTwo selectable voice pick-up patterns: cardioid and omnidirectionalVoice monitoring with easy volume controlCompatible with JBL QuantumENGINE PC based softwareMute or unmute with the tap of a buttonAn RGB ring indicator light confirms your statusDurable, premium metal designUniversal mountingIncludes USB power cableMic w/ Stand dimensions: 3.15 x 3.15 x 6.86 inches, 0.547 lbsWarranty Card included contains the full terms and conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.