This item is Discontinued.

Jcpal JCP5165 9.7 in. iClara Glass Screen Protector for iPad JCP5165

This item is Discontinued.

Jcpal

JCP5165 9.7 in. iClara Glass Screen Protector for iPad (Discontinued)

Mfr # JCP5165
Zoro # G904114053
UPC # 6954661850365
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCP5165
Zoro #
G904114053
UPC #
6954661850365
Country of Origin
China

Description

The iClara Classic glass screen protector is made with tempered glass that maintains perfect clarity while providing an incredible 9H level scratch protection, effectively preventing scratches from keys, sand and other hard objects. The ultra-thin glass also features an anti-glare and anti-fingerprint treatment, keeping your screen clean and easy to see in brightly lit environments.

Features
  • iClara Glass Screen Protector for iPad
Specifications
  • Size: 9.7 in.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.