
JCP5202 Flex Guard Protective Set for Microsoft Surface Laptop 1 & 2; Burgundy
Mfr # JCP5202
Zoro # G304032803
product price:Â $46.39
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JCP5202
Zoro #
G304032803
UPC #
6954661853076
Country of Origin
China
Description
JCPal FlexGuard Protective Set for Microsoft Surface Laptop 1 / 2, Black. Get complete scratch protection with the ultra thin and lightweight FlexGuard Protective Skin Set designed for the Surface Laptop, the durable skins are precisely cut for a perfect fit and feature patented Air Guide adhesive technology for easy bubble free installation. Replicating the original color and finish of your laptop, the skins provide scratch and fingerprint protection without changing the sleek appearance of your Surface Laptop.
Features- Durable scratch resistant material
- Protects case top and bottom
- Oleophobic and hydrophobic properties provide superior protection against fingerprints, water and grease
- Air Guide technology for easy bubble free installation
- Matches laptops original color
- Color: Burgundy
- Mounting Details: Adhesive
- Compatible Device : Laptop
- Scratch Protection: Yes
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.