This item is Discontinued.

Jcpal JCP5284 10.2 in. Dura Pro Case with Pencil Holder for 2019/2020/2021 iPad French Gray JCP5284

This item is Discontinued.

Jcpal

JCP5284 10.2 in. Dura Pro Case with Pencil Holder for 2019/2020/2021 iPad French Gray (Discontinued)

Mfr # JCP5284
Zoro # G504032665
UPC # 6954661856145
Country of Origin China
Category Tablet Cases
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCP5284
Zoro #
G504032665
UPC #
6954661856145
Country of Origin
China

Description

JCPal DuraPro Case with Pencil Holder for 2019/2020/2021 iPad 10.2", French Gray. The slim and lightweight DuraPro Protective Folio Case provides elegant protection for your iPad.Pro. Featuring a folding stand cover that supports multiple viewing angles, and a flexible and highly protective silicone shell with a compartment for your Apple Pencil, the case provides complete protection without restricting access to the iPads buttons or functions.

Features
  • Built in Apple Pencil holder
  • Compatible with Pencil charge sync
  • Multi angle adjustable stand
  • Water resistant cover supports iPad auto wake sleep functionality
  • Shock absorbing frame offers 360 degree protection
Specifications
  • Color: French Gray
  • Size: 10.2"
  • Weight: 0.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.