JCP6155 100W Flex Link USB-C 3.1 Generation 2 Charge & Sync Braided Cable; Black - 1.5 m

  • Mfr # JCP6155

  • Zoro # G903983261


product price:  $51.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCP6155
Zoro #
G903983261
UPC #
6954661853298
Country of Origin
China

Description

Our new USB-C cables let you sync or charge at incredible speeds. The 100W cable supports an incredible 5A of power transfer - more than enough for the highest powered devices. The USB 3.1 Generation 2 cable supports the latest USB spec and an incredible 10Gbps data transfer rates. Both braided cables are incredibly durable and flexible, and feature a right-angled connector at one end for easy cable management.

Features
  • Up to 10Gbps data transfer speed
  • Up to 87W power pass-through
Includes
  • USB-C Charge and Sync Cable
Compatability
  • USB-C compatible devices
Specifications
  • Color: Black
  • Length: 1.5 m
  • Watt: 100 watt
  • Weight: 0.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.