CEZ-031 10 in. Taper Candles; Light Blue - 12 Piece

  • Mfr # CEZ-031

  • Zoro # G503692792


product price:  $37.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEZ-031
Zoro #
G503692792
UPC #
685024374285
Country of Origin
China

Description

100% Handpoured,Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder.Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.

Features
  • Taper Candles
  • 12 Piece
Includes:
  • 12 x Candle(s)
Specifications
  • Size: 10 in.
  • Color: Light Blue
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 7 Hours
  • Dimension: 7/8 Inch x 10 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.