CEZ-093 10 in. Straight Taper Candles; Orange - 12 Piece
- Mfr # CEZ-093
- Zoro # G603692326
product price:Â
$
38.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEZ-093
- Zoro #
- G603692326
- UPC #
- 685024258929
- Country of Origin
- China
Description
100% Handpoured.Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder. Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.
Features- Straight Taper Candles
- 12 Piece
- 12 x Candle(s)
- Size: 10 in.
- Color: Orange
- Burn Time: 10 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 7/8 Inch x 10 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.