Shop JECO
Create Account
CFZ-020-6 1.75 in. Floating Candles; Black - 144 Piece
- Mfr # CFZ-020_6
- Zoro # G603692081
product price:Â
$
92.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFZ-020_6
- Zoro #
- G603692081
- UPC #
- 685024237917
- Country of Origin
- China
Description
100% Handpoured.Small round floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.
Features- Floating Candles
- 144 Piece
- 144 x Candle(s)
- Size: 1.75 in.
- Color: Black
- Burn Time: 3 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 1.75 Inch x 1 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.